Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi
Mfr # XCP4-06,06FJX-06FJX90,30 IN OAL
Zoro # G406516744
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 30"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,06FJX-06FJX90,30 IN OAL
- Zoro # G406516744
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" MFF - 4060 psi (XCP4-08,08MP-10MFF,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- WEATHERHEAD Hydraulic Hose Cleaning, 41543 (FT1355-H-10)
- Continental Hydraulic Hose Assemblies