Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi
Mfr # XCP3-06,08MP-08FJX,30 IN OAL
Zoro # G906458193
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 30"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08MP-08FJX,30 IN OAL
- Zoro # G906458193
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103836.00)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D687)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-08,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MJ x 1" FFX90 - 3250 psi (XCP3-16,16MJ-16FFX90,108 IN OAL)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- Continental Hydraulic Hose Assemblies