Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 24" Length - 1/2" FJX x 1/2" FFX90 - 3250 psi
Mfr # XCP3-06,08FJX-08FFX90,24 IN OAL
Zoro # G506454571
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 24"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FFX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08FJX-08FFX90,24 IN OAL
- Zoro # G506454571
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 24" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- D&D Timing Belt, 5M, 15 x 535mm PL, T107 (535-5M-15)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MP x 1/4" MP - 5100 psi (XCP5S-06,08MP-04MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" FJX x 1/2" MP - 5100 psi (XCP5S-06,08FJX-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- Continental Hydraulic Hose Assemblies