Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi
Mfr # XCP4-06,08MP-08MP,216 IN OAL
Zoro # G006523630
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 216"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,08MP-08MP,216 IN OAL
- Zoro # G006523630
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 216" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- SPEEDAIRE Cooling Fan (PN23360372G)
- FLEXZILLA Whip Hose with Ball Swivel, 1/4" x 5 (HFZ1405YW2B)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-08,12FJX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" FJX x 5/8" FJX90 - 4060 psi (XCP4-10,10FJX-10FJX90,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/2" MFF x 3/8" MFF - 3250 psi (XCP3-06,08MFF-06MFF,72 IN OAL)
- Continental Hydraulic Hoses & Fittings