Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MPX x 3/4" FJX - 4060 psi
Mfr # XCP4-06,06MPX-12FJX,192 IN OAL
Zoro # G706513573
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 192"
- Fitting Size 3/8" x 3/4"
- Fitting Type MPX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,06MPX-12FJX,192 IN OAL
- Zoro # G706513573
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 192" |
Fitting Size | 3/8" x 3/4" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MFF x 1/2" MPX - 4060 psi (XCP4-08,08MFF-08MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 3/4" MP x 3/4" MP - 4100 psi (XCP4S-16,12MP-12MP,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,24 IN OAL)
- Continental Hydraulic Hoses & Fittings