Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi
Mfr # XCP3-06,06MP-06FJX45,192 IN OAL
Zoro # G606460410
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 192"
- Fitting Size 3/8" x 3/8"
- Fitting Type MP x FJX45
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06MP-06FJX45,192 IN OAL
- Zoro # G606460410
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 192" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- CARLISLE BP109 Super Blue Ribbon V-Belt (BP109)
- GATES Air Hose (Standard), 27486 (27486)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-06,06FFX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- Continental Hydraulic Hose Assemblies