Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" MP x 1/2" MFF - 3250 psi
Mfr # XCP3-06,08MP-08MFF,18 IN OAL
Zoro # G706459444
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MFF
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08MP-08MFF,18 IN OAL
- Zoro # G706459444
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40BS15H X 5/8)
- DAYTON 3VX1250 Cogged V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (2L405)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006ZZ (6006 ZZ/C3 PRX)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MJ x 1" FFX90 - 3250 psi (XCP3-16,16MJ-16FFX90,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 3250 psi (XCP3-06,06FFX-06FFX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- Continental Hydraulic Hose Assemblies