Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi
Mfr # XCP4-06,08FJX-08FJX,18 IN OAL
Zoro # G106505819
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,08FJX-08FJX,18 IN OAL
- Zoro # G106505819
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- PARKER Hydraulic hose (422-4)
- Continental Hydraulic Hoses & Fittings