Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi
Mfr # XCP3-06,06MPX-06MPX,144 IN OAL
Zoro # G506463696
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 144"
- Fitting Size 3/8" x 3/8"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06MPX-06MPX,144 IN OAL
- Zoro # G506463696
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 144" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4150070)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-08,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MFF x 3/8" MPX - 3250 psi (XCP3-06,08MFF-06MPX,42 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- Continental Hydraulic Hose Assemblies