Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi
Mfr # XCP4-06,08MP-08MP,12 IN OAL
Zoro # G106523851
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 12"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,08MP-08MP,12 IN OAL
- Zoro # G106523851
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 12" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- FESTO Standards-Based Cylinder DSNU-12-50-P-A (DSNU-12-50-P-A)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 240" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15" (R208-AJ08FF90-AJ08FF-15")
- Continental Hydraulic Hoses & Fittings