Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06FJX-06FJX,108 IN OAL
Zoro # G306456638
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 108"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06FJX,108 IN OAL
- Zoro # G306456638
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 108" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU7)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MJ x 3/8" MP - 3250 psi (XCP3-06,06MJ-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MJ x 1" FFX90 - 3250 psi (XCP3-16,16MJ-16FFX90,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" MPX - 3250 psi (XCP3-16,16MFF-16MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 3/4" MP x 3/4" MP - 4100 psi (XCP4S-16,12MP-12MP,120 IN OAL)
- Continental Hydraulic Hoses & Fittings