Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" MP x 3/4" FJX90 - 3250 psi
Mfr # XCP3-12,12MP-12FJX90,36 IN OAL
Zoro # G606488766
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 36"
- Fitting Size 3/4" x 3/4"
- Fitting Type MP x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-12,12MP-12FJX90,36 IN OAL
- Zoro # G606488766
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 36" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-06,08MPX-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-04,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- Continental Hydraulic Hoses & Fittings