Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi
Mfr # XCP3-12,12MJ-12MPX,24 IN OAL
Zoro # G706489809
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 24"
- Fitting Size 3/4" x 3/4"
- Fitting Type MJ x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-12,12MJ-12MPX,24 IN OAL
- Zoro # G706489809
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 24" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORCE Carry Tank, 5 gal., 135 psi (FT5)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" FJX x 1/2" MP - 5100 psi (XCP5S-06,08FJX-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- Continental Hydraulic Hoses & Fittings