Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 168" Length - 1" MFF x 3/4" FFX - 3250 psi
Mfr # XCP3-12,16MFF-12FFX,168 IN OAL
Zoro # G506489481
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 168"
- Fitting Size 1" x 3/4"
- Fitting Type MFF x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-12,16MFF-12FFX,168 IN OAL
- Zoro # G506489481
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 168" |
Fitting Size | 1" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFK3)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MFF x 1/4" MP - 4060 psi (XCP4-04,04MFF-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- Continental Hydraulic Hose Assemblies