Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 12" Length - 5/8" MJ x 1" MFF - 3250 psi
Mfr # XCP3-12,10MJ-16MFF,12 IN OAL
Zoro # G806479274
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 12"
- Fitting Size 5/8" x 1"
- Fitting Type MJ x MFF
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-12,10MJ-16MFF,12 IN OAL
- Zoro # G806479274
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 12" |
Fitting Size | 5/8" x 1" |
Hose Fitting B Size | 1" |
Hose Fitting A Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- B B MANUFACTURING 2450-14M-40, Timing Belt, Neoprene, Fiberglass (2450-14M-40)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" MP x 1/2" MFF - 3250 psi (XCP3-06,08MP-08MFF,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" FFX x 1/2" FFX - 3250 psi (XCP3-08,08FFX-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 4060 psi (XCP4-06,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MJ x 1" FFX90 - 3250 psi (XCP3-16,16MJ-16FFX90,108 IN OAL)
- Continental Hydraulic Hose Assemblies