Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 12" Length - 3/4" MP x 3/4" MP - 3250 psi
Mfr # XCP3-12,12MP-12MP,12 IN OAL
Zoro # G406489765
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 12"
- Fitting Size 3/4" x 3/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-12,12MP-12MP,12 IN OAL
- Zoro # G406489765
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 12" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting A Size | 3/4" |
Hose Fitting B Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MP - 3250 psi (XCP3-06,06MPX-06MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" FFX x 3/8" MPX - 3250 psi (XCP3-06,06FFX-06MPX,144 IN OAL)
- GROZ Hose, 3/4" Inlet, 3/4" NPT Outlet (44094)
- Continental Hydraulic Hose Assemblies