Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 12" Length - 1/2" MP x 3/4" FJX90 - 3250 psi
Mfr # XCP3-12,08MP-12FJX90,12 IN OAL
Zoro # G906483348
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 12"
- Fitting Size 1/2" x 3/4"
- Fitting Type MP x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-12,08MP-12FJX90,12 IN OAL
- Zoro # G906483348
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 12" |
Fitting Size | 1/2" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A06ANP01, Pressure Line, 6 micron (ZX-HP0653A06ANP01)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- FESTO Standards-Based Cylinder DSNU-16-25-P-A (DSNU-16-25-P-A)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- Continental Hydraulic Hose Assemblies