Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi
Mfr # XCP3-04,04FJX-06FJX,84 IN OAL
Zoro # G906440952
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 84"
- Fitting Size 1/4" x 3/8"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,04FJX-06FJX,84 IN OAL
- Zoro # G906440952
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 84" |
Fitting Size | 1/4" x 3/8" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metal Bowl Kit, Zinc (PS735P)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- REELCRAFT Drive Spring Assembly (S260037)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-08,12FJX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FFX x 1/2" FJX90 - 5100 psi (XCP5S-08,12FFX-08FJX90,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MP - 3250 psi (XCP3-06,06MPX-06MP,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- Continental Hydraulic Hose Assemblies