Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi
Mfr # XCP3-04,04MP-04MP,72 IN OAL
Zoro # G406453049
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 72"
- Fitting Size 1/4" x 1/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-04MP,72 IN OAL
- Zoro # G406453049
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 72" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting B Size | 1/4" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- AIGNEP USA Run Tee, Composite, 45/64" Hex, 3/8" Tube (85222-06-06)
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- Continental Hydraulic Hoses & Fittings