Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/2" MP x 1/2" MP - 3250 psi
Mfr # XCP3-04,08MP-08MP,60 IN OAL
Zoro # G606446636
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 60"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,08MP-08MP,60 IN OAL
- Zoro # G606446636
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 60" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20L, 3-5/16"OAL (751-B1/2-56-1/2X20L-B-ST)
- GAST Fan Roc Sp Af547 (AF547)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" FJX x 1/2" MP - 5100 psi (XCP5S-06,08FJX-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT (R2-6-6-36M)
- Continental Hydraulic Hoses & Fittings