Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi
Mfr # XCP3-04,06FFX-06MP,48 IN OAL
Zoro # G906450012
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 48"
- Fitting Size 3/8" x 3/8"
- Fitting Type FFX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,06FFX-06MP,48 IN OAL
- Zoro # G906450012
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 48" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E614)
- FESTO Push-In L-Fitting CRQSL-M5-4 (CRQSL-M5-4)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FFX x 1/4" FFX - 4060 psi (XCP4-04,04FFX-04FFX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 3/4" MP x 3/4" MP - 4100 psi (XCP4S-16,12MP-12MP,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 16' Two Hoses (KITOB-16')
- Continental Hydraulic Hose Assemblies