Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/4" MP - 3250 psi
Mfr # XCP3-04,04MP-04MP,48 IN OAL
Zoro # G906452948
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 48"
- Fitting Size 1/4" x 1/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-04MP,48 IN OAL
- Zoro # G906452948
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 48" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" MJ x 1/2" MJ - 5100 psi (XCP5S-08,08MJ-08MJ,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 5/8" MJ x 14 MJ - 4060 psi (XCP4-12,10MJ-14MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- Continental Hydraulic Hoses & Fittings