Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi
Mfr # XCP3-04,04FJX-04FJX90,48 IN OAL
Zoro # G006448001
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 48"
- Fitting Size 1/4" x 1/4"
- Fitting Type FJX x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,04FJX-04FJX90,48 IN OAL
- Zoro # G006448001
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 48" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting B Size | 1/4" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MPX x 1" MPX - 4100 psi (XCP4S-16,16MPX-16MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 3250 psi (XCP3-08,08FFX-08FFX,18 IN OAL)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 72 Length (482011)
- Continental Hydraulic Hoses & Fittings