Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" MP x 1/4" MP - 3250 psi
Mfr # XCP3-04,04MP-04MP,24 IN OAL
Zoro # G306453330
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 24"
- Fitting Size 1/4" x 1/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-04MP,24 IN OAL
- Zoro # G306453330
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 24" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting B Size | 1/4" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Brg, 1710, 1 1/16in Bore, Open (B-1710)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" FJX x 1/2" MP - 5100 psi (XCP5S-06,08FJX-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-08,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/2" MFF x 3/8" MFF - 3250 psi (XCP3-06,08MFF-06MFF,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi (XCP4-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" MJ x 1/2" FJX - 3250 psi (XCP3-10,10MJ-08FJX,120 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- Continental Hydraulic Hoses & Fittings