Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FFX x 1/4" FFX - 4060 psi
Mfr # XCP4-04,04FFX-04FFX,24 IN OAL
Zoro # G706496722
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 24"
- Fitting Size 1/4" x 1/4"
- Fitting Type FFX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-04,04FFX-04FFX,24 IN OAL
- Zoro # G706496722
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 24" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-751-12FO-NL)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- MARSON Spin/Spin Tool, 400 rpm (M39804)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 1/2" MP x 3/4" FJX90 - 3250 psi (XCP3-12,08MP-12FJX90,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/8" FJX x 1/4" MPX - 3250 psi (XCP3-08,06FJX-04MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-04,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- Continental Hydraulic Hoses & Fittings