Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi
Mfr # XCP3-04,04MP-04MP,18 IN OAL
Zoro # G506453215
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 18"
- Fitting Size 1/4" x 1/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-04MP,18 IN OAL
- Zoro # G506453215
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 18" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting B Size | 1/4" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57109, Suction, 10 micron (ZX-57109)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (BX63)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" MFF - 4060 psi (XCP4-08,08MP-10MFF,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- Continental Hydraulic Hoses & Fittings