Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" FJX - 3250 psi
Mfr # XCP3-04,04MP-04FJX,18 IN OAL
Zoro # G706449759
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 18"
- Fitting Size 1/4" x 1/4"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-04FJX,18 IN OAL
- Zoro # G706449759
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 18" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- SKF Spherical Plain Bearings (GEZ104ES)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MP x 1/2" MP - 5100 psi (XCP5S-08,08MP-08MP,108 IN OAL)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- Continental Hydraulic Hose Assemblies