Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" FJX x 1/4" FJX - 4060 psi
Mfr # XCP4-04,04FJX-04FJX,18 IN OAL
Zoro # G306498737
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 18"
- Fitting Size 1/4" x 1/4"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-04,04FJX-04FJX,18 IN OAL
- Zoro # G306498737
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 18" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MJ x 3/4" MJ - 3250 psi (XCP3-08,08MJ-12MJ,120 IN OAL)
- Continental Hydraulic Hose Assemblies