Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi
Mfr # XCP4-04,04FJX-04MP,12 IN OAL
Zoro # G106501156
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 12"
- Fitting Size 1/4" x 1/4"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-04,04FJX-04MP,12 IN OAL
- Zoro # G106501156
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 12" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- A.O. SMITH Century 7FD1036, Direct Drive Blower Motor 1075 RPM 277 Volts 1/3 HP (7FD1036)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- DYNABRADE Max Flow, Air Hose Assembly, 50 ft. (94854)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi (XCP3-12,12FFX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- Continental Hydraulic Hose Assemblies