Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 3250 psi
Mfr # XCP3-08,08MPX-08MPX,72 IN OAL
Zoro # G906467362
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 72"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MPX-08MPX,72 IN OAL
- Zoro # G906467362
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 72" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1" (235131)
- MEGADYNE METRIC V BELT V-BELTS (SPZ875)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FFX x 1/4" FFX - 4060 psi (XCP4-04,04FFX-04FFX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 12 Foot long (WLH125144)
- Continental Hydraulic Hoses & Fittings