Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" FFX x 1/2" MPX - 3250 psi
Mfr # XCP3-08,08FFX-08MPX,72 IN OAL
Zoro # G006458284
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 72"
- Fitting Size 1/2" x 1/2"
- Fitting Type FFX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08FFX-08MPX,72 IN OAL
- Zoro # G006458284
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 72" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA3)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- INGERSOLL-RAND Piece, Nose (AG210-699A)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-08,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- Continental Hydraulic Hose Assemblies