Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi
Mfr # XCP3-08,06FJX-06MP,60 IN OAL
Zoro # G606459872
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 60"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-08,06FJX-06MP,60 IN OAL
- Zoro # G606459872
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 60" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.125", Needle Yoke Roller, Sealed (YNB-36-S)
- GATES Polyflex Belts, 3M450 (3M450)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 5/8" MJ x 1/2" MJ - 3250 psi (XCP3-08,10MJ-08MJ,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- ENERPAC THQ706T, 19.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ706T)
- Continental Hydraulic Hose Assemblies