Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" MFF - 4060 psi
Mfr # XCP4-08,08MP-10MFF,60 IN OAL
Zoro # G106533706
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 60"
- Fitting Size 1/2" x 5/8"
- Fitting Type MP x MFF
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP4-08,08MP-10MFF,60 IN OAL
- Zoro # G106533706
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 60" |
Fitting Size | 1/2" x 5/8" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- D&D 61 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (615L8)
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 1/4" FJX - 3250 psi (XCP3-04,04FJX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MPX x 1" MPX - 4100 psi (XCP4S-16,16MPX-16MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- Continental Hydraulic Hoses & Fittings