Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi
Mfr # XCP3-08,08MP-08MPX,60 IN OAL
Zoro # G406477922
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 60"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MP-08MPX,60 IN OAL
- Zoro # G406477922
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 60" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Miniature Flow Control, 6mm Tube, 1/8 In (7665 06 10)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi (XCP3-16,20MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" FFX45 - 5100 psi (XCP5S-08,08MPX-08FFX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 5100 psi (XCP5S-16,16MP-20MP,60 IN OAL)
- Continental Hydraulic Hose Assemblies