Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" FFX x 1/2" FFX - 3250 psi
Mfr # XCP3-08,08FFX-08FFX,48 IN OAL
Zoro # G306453910
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 48"
- Fitting Size 1/2" x 1/2"
- Fitting Type FFX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08FFX-08FFX,48 IN OAL
- Zoro # G306453910
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 48" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Drive Belt (11-0011)
- ENERPAC BU Washer (B1006564)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU43)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/8" FJX x 1/4" MPX - 3250 psi (XCP3-08,06FJX-04MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 72" Length - 3/4" FJX x 1" FJX - 3250 psi (XCP3-12,12FJX-16FJX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- Continental Hydraulic Hose Assemblies