Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 36" Length - 5/8" MJ x 1/2" MJ - 3250 psi
Mfr # XCP3-08,10MJ-08MJ,36 IN OAL
Zoro # G606474080
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 36"
- Fitting Size 5/8" x 1/2"
- Fitting Type MJ x MJ
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,10MJ-08MJ,36 IN OAL
- Zoro # G606474080
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 36" |
Fitting Size | 5/8" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" FJX - 4060 psi (XCP4-08,08MPX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- Continental Hydraulic Hoses & Fittings