Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FFX x 1/2" FJX90 - 5100 psi
Mfr # XCP5S-08,12FFX-08FJX90,36 IN OAL
Zoro # G106578875
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 36"
- Fitting Size 3/4" x 1/2"
- Fitting Type FFX x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP5S-08,12FFX-08FJX90,36 IN OAL
- Zoro # G106578875
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 36" |
Fitting Size | 3/4" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 3250 psi (XCP3-06,06FFX-06FFX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MJ x 3/8" MP - 3250 psi (XCP3-06,06MJ-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- Continental Hydraulic Hoses & Fittings