Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FFX x 5/8" FJX45 - 3250 psi
Mfr # XCP3-08,08FFX-10FJX45,36 IN OAL
Zoro # G906460417
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 36"
- Fitting Size 1/2" x 5/8"
- Fitting Type FFX x FJX45
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08FFX-10FJX45,36 IN OAL
- Zoro # G906460417
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 36" |
Fitting Size | 1/2" x 5/8" |
Hose Fitting B Size | 5/8" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- FESTO Finger Lever Valve TH-3-M5 (TH-3-M5)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-06,06FFX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- PROLUBE Replacement Hose, 30" (47256)
- Continental Hydraulic Hose Assemblies