Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi
Mfr # XCP3-08,08MP-08FJX,30 IN OAL
Zoro # G406474877
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 30"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MP-08FJX,30 IN OAL
- Zoro # G406474877
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 30" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- TB WOODS FHP Sheave, BK72 x 3/4 (BK7234)
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" FJX - 3250 psi (XCP3-16,16MFF-16FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 4060 psi (XCP4-06,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" FJX - 3250 psi (XCP3-16,20FJX-20FJX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- Continental Hydraulic Hoses & Fittings