Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" FJX x 1/2" FJX - 3250 psi
Mfr # XCP3-08,08FJX-08FJX,30 IN OAL
Zoro # G506469520
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 30"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08FJX-08FJX,30 IN OAL
- Zoro # G506469520
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 30" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 25 (FBT44-25K)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" FJX - 3250 psi (XCP3-04,04MP-04FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- Continental Hydraulic Hoses & Fittings