Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/8" FJX x 1/4" MPX - 3250 psi
Mfr # XCP3-08,06FJX-04MPX,24 IN OAL
Zoro # G906457776
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 24"
- Fitting Size 3/8" x 1/4"
- Fitting Type FJX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,06FJX-04MPX,24 IN OAL
- Zoro # G906457776
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 24" |
Fitting Size | 3/8" x 1/4" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 10 ft., Black (PTH150-10-G)
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V (056C17F5323)
- BRENNAN INDUSTRIES 05MJ-06MAORB 90 Deg Elbow Forged, 2PK (6801-05-06-NWO-FG)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi (XCP3-12,12FFX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,42 IN OAL)
- Continental Hydraulic Hose Assemblies