Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi
Mfr # XCP3-08,08MPX-08MP,24 IN OAL
Zoro # G506466703
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 24"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MPX-08MP,24 IN OAL
- Zoro # G506466703
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 24" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (9474)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B54SDS)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 1/2" FJX x 1/2" MPX - 3250 psi (XCP3-06,08FJX-08MPX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 5/8" MJ x 1/2" MJ - 3250 psi (XCP3-08,10MJ-08MJ,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 3/8" FJX - 4060 psi (XCP4-04,04FJX-06FJX,24 IN OAL)
- Continental Hydraulic Hoses & Fittings