Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" FFX45 - 5100 psi
Mfr # XCP5S-08,08MPX-08FFX45,24 IN OAL
Zoro # G106542067
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 24"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x FFX45
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP5S-08,08MPX-08FFX45,24 IN OAL
- Zoro # G106542067
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 24" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 3/8" FJX - 4060 psi (XCP4-04,04FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814)
- Continental Hydraulic Hose Assemblies