Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MP x 1/2" FJX - 3250 psi
Mfr # XCP3-08,08MP-08FJX,24 IN OAL
Zoro # G306475110
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 24"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-08,08MP-08FJX,24 IN OAL
- Zoro # G306475110
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 24" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit (6002-2RS KBC)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- SIOUX TOOLS SERVICE HD SUPPORT HANDLE (77067A)
- FESTO Silencer U-1/4-20 (U-1/4-20)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi (XCP4-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,48 IN OAL)
- Continental Hydraulic Hoses & Fittings