Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" MJ x 1/2" MJ - 5100 psi
Mfr # XCP5S-08,08MJ-08MJ,18 IN OAL
Zoro # G106575430
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type MJ x MJ
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP5S-08,08MJ-08MJ,18 IN OAL
- Zoro # G106575430
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- GATES Truflex V-Belts, 4L180 (4L180)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" FFX x 1/2" FFX - 3250 psi (XCP3-08,08FFX-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 3/4" MP x 3/4" MP - 4100 psi (XCP4S-16,12MP-12MP,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" MP x 3/4" FJX90 - 3250 psi (XCP3-12,12MP-12FJX90,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" MJ x 3/8" FJX - 3250 psi (XCP3-04,06MJ-06FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- Continental Hydraulic Hoses & Fittings