Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi
Mfr # XCP4-08,08FJX-08FJX,18 IN OAL
Zoro # G706533274
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-08,08FJX-08FJX,18 IN OAL
- Zoro # G706533274
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting (NCDGBA32-1400)
- MI-T-M Fuel Nozzle (18-0310)
- DYNABRADE Extreme, Drop-in Motor, 3/1Orbit, 6" (69482)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" MJ x 1/2" FJX - 3250 psi (XCP3-10,10MJ-08FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/4" MPX x 1/4" MPX - 4060 psi (XCP4-06,04MPX-04MPX,72 IN OAL)
- Continental Hydraulic Hose Assemblies