Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi
Mfr # XCP3-08,08FJX-08FJX,18 IN OAL
Zoro # G506469452
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08FJX-08FJX,18 IN OAL
- Zoro # G506469452
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Motor, 0.33 HP (SK71S/4-56C CUS)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- TRUCK-LITE CO Multi-Purpose Lubricant Spray, Bulk (97946-3)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-04,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 3/8" FJX - 4060 psi (XCP4-04,04FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi (XCP3-16,16MP-16MFF,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- Continental Hydraulic Hoses & Fittings