Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi
Mfr # XCP5S-08,08FFX-08FFX,18 IN OAL
Zoro # G406523117
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type FFX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP5S-08,08FFX-08FFX,18 IN OAL
- Zoro # G406523117
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- GATES Hi-Power II Belts, A25 (A25)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" FFX - 3250 psi (XCP3-08,08MFF-08FFX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-04,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- WEATHERHEAD Hydraulic Hose Cleaning, 41544 (FT1355-H-14)
- Continental Hydraulic Hoses & Fittings