Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi
Mfr # XCP4-08,08FFX-08FFX,18 IN OAL
Zoro # G106510981
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type FFX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP4-08,08FFX-08FFX,18 IN OAL
- Zoro # G106510981
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 4060 psi (XCP4-06,06FFX-06FFX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MFF x 3/8" MPX - 4060 psi (XCP4-06,06MFF-06MPX,18 IN OAL)
- Continental Hydraulic Hose Assemblies