Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MP x 1/2" FFX - 3250 psi
Mfr # XCP3-08,08MP-08FFX,120 IN OAL
Zoro # G906473219
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 120"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-08,08MP-08FFX,120 IN OAL
- Zoro # G906473219
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 120" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SUMP PUMP SUBMRSBL 15' (STBC201)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307ZC3)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI (MIS-3103)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" FFX - 4060 psi (XCP4-08,08MP-10FFX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" FFX x 3/8" MPX - 3250 psi (XCP3-06,06FFX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- Continental Hydraulic Hose Assemblies